Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blotter Supply Organizer, 5.3 in H

  • Mfr # BLOTORG

  • Zoro # G007150149


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
PETG
Height
5 3/10 in
Holds
Cassettes, Filter Paper, Precut Membranes, Sponges
Product Type
Lab Organizer
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLOTORG
Zoro #
G007150149
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/10 in
Depth
13 in
Width
13 in
Overall Height
5 1/4 in
Overall Width
13 in
Compartment Width
1 1/2 in, 2 in, 2 1/2 in, 3 in
Overall Depth
13 in
Compartment Length
5 in, 7 in

Details

Item
Blotter Supply Organizer
Material
PETG
Holds
Cassettes, Filter Paper, Precut Membranes, Sponges
Product Type
Lab Organizer
Color
Clear
Number of Compartments
10
Autoclavable
No
Compatible Product Type
Blotting Supplies, Filters, Membranes, Tubes
Includes
Hinged Lid
Total Holding Capacity
Cassettes, Filter Paper, Precut Membranes, Sponges

Description

Item Blotter Supply Organizer, Number of Compartments 10, Autoclavable No, Material PETG, Clear, Height 5 3/10 in, Width 13 in, Includes Hinged Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.