Plug Gage, Yellow Handle, M24 x 3 Thread
Mfr # 302151530
Zoro # G007167574
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M24.0 x 3.00
Long Form Calibration Certificate
No
Handle Color
Yellow
Dimension Type
Metric
Gauge Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
302151530
Zoro #
G007167574
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M24.0 x 3.00
Dimension Type
Metric
Pitch Diameter - Go Member
22.051 mm
Gauge Length - Go Member
25.4 mm
Gauge Length - No-Go Member
15.9 mm
Pitch Diameter - No-Go Member
22.316 mm
Details
Item
Threaded Plug Gage
Long Form Calibration Certificate
No
Handle Color
Yellow
Gauge Finish
Chrome Plated
Thread Class
6H
Hardness
RC 70/72
Handle Design
Assembly
Gauge Type
Go (Plus); No-Go (Minus)
Tolerance Class
X
Included Certification
Certificate of Accuracy
Included Handle
Taperlock 4
Standards
ISO 17025
Gauge Material
Tool Steel
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 4, Thread Class 6H, Thread Size M24.0 x 3.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.4 mm, Gauge Length - No-Go Member 15.9 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 22.051 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.