1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 1/2 in L, 100 PK

  • Mfr # MB1412

  • Zoro # G007168731


product price:  $12.89
/pk 100, $0.13/ea

Key Features

External Hex Drive
System of Measurement
Inch
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB1412
Zoro #
G007168731
UPC #
781002587002
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Width
7/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.