Fire Extinguisher, 20 lb Capacity, Class BC , UL Rating10B:C , Carbon Dioxide 17 sec, Discharge Time:

  • Mfr # B20V

  • Zoro # G0071806


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B20V
Zoro #
G0071806
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
8 in
Manufacturer Warranty Length
6 yr
Cylinder Height
26 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Plated Brass
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
UL Listed
Maximum Discharge Distance
8 ft
Discharge Time
17 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Disposable
No
Handle Material
Stainless steel
Hose Included
Yes
Pressure Type
Self Expelling
Includes Mounting Hardware
Yes
Market
Commercial, Industrial
Minimum Operating Temperature
-40 Degrees F
Features
Cylinders Marked "Non-Shat" Per Federal Specification RR-C-901E, DOT-3AL and TCM-3ALM Specification Cylinders, Two-Piece Nameplates
Container Type
Cylinder
Included Mount Bracket
Wall Bracket
Includes
Mount Bracket, Hose
Charging
Rechargeable
Cylinder Color
Red
Maximum Operating Pressure
850 psi
Fill Type
Charged and Filled
Maximum Operating Temperature
120 Degrees F
For Location
Indoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 in, Cylinder Height 26 in, Cylinder Material Aluminum, Discharge Time 17 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Cylinders Marked In.Non-Shat In. Per Federal Specification RR-C-901E, DOT-3AL and TCM-3ALM Specification Cylinders, Two-Piece Nameplates

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.