Fire Extinguisher, 10 lb Capacity, Class BC , UL Rating10B:C , Carbon Dioxide 10 sec, Discharge Time:

  • Mfr # B10V

  • Zoro # G0071821


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
10 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10V
Zoro #
G0071821
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
49-3/16 in
Cylinder Diameter
6-7/8 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
10 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Plated Brass
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
UL Listed
Maximum Discharge Distance
8 ft
Discharge Time
10 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Handle Material
Stainless steel
Disposable
No
Hose Included
Yes
Pressure Type
Self Expelling
Included Mount Bracket
Wall Bracket
Charging
Rechargeable
Minimum Operating Temperature
-40 Degrees F
Fill Type
Charged and Filled
Maximum Operating Pressure
850 psi
Includes Mounting Hardware
Yes
Includes
Mount Bracket, Hose
Container Type
Cylinder
Maximum Operating Temperature
120 Degrees F
Market
Commercial, Industrial
Cylinder Color
Red
Features
Cylinders Marked "Non-Shat" Per Federal Specification RR-C-901E, DOT-3AL and TCM-3ALM Specification Cylinders, Two-Piece Nameplates
For Location
Indoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 6 7/8 in, Cylinder Height 49 3/16 in, Cylinder Material Aluminum, Discharge Time 10 sec, Extinguisher Capacity 10 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Cylinders Marked In.Non-Shat In. Per Federal Specification RR-C-901E, DOT-3AL and TCM-3ALM Specification Cylinders, Two-Piece Nameplates

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.