Fire Extinguisher, 2.5 lb Capacity, Class ABC , UL Rating1A:10B:C , Monoammonium Phosphate

  • Mfr # 250MB-1

  • Zoro # G0071928


product price:  $74.25
/ea

Key Features

Extinguisher Capacity
2.5 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250MB-1
Zoro #
G0071928
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Diameter
3 in
Cylinder Height
14-7/8 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2.5 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Charging
Rechargeable
For Location
Indoor/Outdoor
Extinguisher Class
ABC
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
9.5 sec
Valve Material
Aluminum
Handle Material
Aluminum
Standards
UL Listed
Hose Included
No
Disposable
No
Pressure Type
Stored
Mount Type
Bracket
Fill Type
Charged and Filled
Minimum Operating Temperature
-40 Degrees F
Maximum Discharge Distance
15 ft
Cylinder Color
Red
Market
Commercial, Residential
Includes Mounting Hardware
Yes
Features
Multipurpose Agent Contains 90% M.A.P
Maximum Operating Temperature
120 Degrees F
Included Mount Bracket
Wall Bracket
Maximum Operating Pressure
195 psi
Container Type
Cylinder

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 in, Cylinder Height 14 7/8 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multipurpose Agent Contains 90 Percent M.A.P, Fill Type Charged and Filled, For Fire Type Electrical Equipment, Gases, Liquids, Paper, Trash, Wood

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.