Fire Extinguisher, 10 lb Capacity, Class ABC , UL Rating4A:60B:C , Monoammonium Phosphate

  • Mfr # ADV-10

  • Zoro # G0071946


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:60B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADV-10
Zoro #
G0071946
UPC #
-
Country of Origin
Mexico

Dimensions

Cylinder Diameter
7-1/4 in
Cylinder Height
19-19/32 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:60B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
20 ft
Discharge Time
21.1094 sec
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Mount Type
Bracket
Disposable
No
Handle Material
Aluminum
Hose Included
Yes
Pressure Type
Stored
Included Mount Bracket
Wall Bracket
Container Type
Cylinder
Fill Type
Charged and Filled
Minimum Operating Temperature
-40 Degrees F
Cylinder Color
Red
Includes Mounting Hardware
Yes
Includes
Mount Bracket, Hose
Charging
Rechargeable
Maximum Operating Temperature
120 Degrees F
Maximum Operating Pressure
195 psi
Market
Commercial
Features
Common Valve Stem and Neck Seal, Heavy Square Thread on Valve, Valve Threads are Indexed to Accommodate and Permit Field Replacement
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/4 in, Cylinder Height 19 19/32 in, Cylinder Material Steel, Discharge Time 21 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Common Valve Stem and Neck Seal, Heavy Square Thread on Valve, Valve Threads are Indexed to Accommodate and Permit Field Replacement

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.