Fire Extinguisher, 5.5 lb Capacity, Class ABC , UL Rating3A:40B:C , Monoammonium Phosphate

  • Mfr # ADV-550

  • Zoro # G0071955


product price:  $82.45
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
5.5 lb
Extinguisher Class
ABC
UL Rating
3A:40B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADV-550
Zoro #
G0071955
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Height
16-13/32 in
Cylinder Diameter
4-1/2 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
5.5 lb
Extinguisher Class
ABC
UL Rating
3A:40B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
18 ft
Discharge Time
14 sec
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Mount Type
Bracket
Disposable
No
Handle Material
Aluminum
Hose Included
Yes
Pressure Type
Stored
Features
Common Valve Stem and Neck Seal, Heavy Square Thread on Valve, Valve Threads are Indexed to Accommodate and Permit Field Replacement
Includes
Mount Bracket, Hose
Minimum Operating Temperature
-40 Degrees F
Cylinder Color
Red
Container Type
Cylinder
Market
Commercial
Maximum Operating Pressure
195 psi
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Fill Type
Charged and Filled
Charging
Rechargeable
Included Mount Bracket
Vehicle Bracket
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/2 in, Cylinder Height 16 13/32 in, Cylinder Material Aluminum, Discharge Time 14 sec, Extinguisher Capacity 5.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Common Valve Stem and Neck Seal, Heavy Square Thread on Valve, Valve Threads are Indexed to Accommodate and Permit Field Replacement

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.