Fire Extinguisher, 2.5 lb Capacity, Class ABC , UL Rating1A:10B:C , Monoammonium Phosphate

  • Mfr # ADV-250

  • Zoro # G0071989


product price:  $62.15
/ea

Key Features

Extinguisher Capacity
2.5 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADV-250
Zoro #
G0071989
UPC #
-
Country of Origin
Mexico

Dimensions

Cylinder Diameter
3-1/4 in
Manufacturer Warranty Length
6 yr
Cylinder Height
15 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2.5 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Charging
Rechargeable
For Location
Indoor/Outdoor
Includes
Mount Bracket
Extinguisher Class
ABC
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
10 sec
Hose Included
No
Valve Material
Aluminum
Handle Material
Aluminum
Disposable
No
Standards
UL Listed
Pressure Type
Stored
Cylinder Color
Red
Features
Common Valve Stem and Neck Seal, Heavy Square Thread on Valve, Valve Threads are Indexed to Accommodate and Permit Field Replacement
Maximum Discharge Distance
15 ft
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Fill Type
Charged and Filled
Maximum Operating Pressure
100 psi
Included Mount Bracket
Wall Bracket
Maximum Operating Temperature
120 Degrees F
Market
Commercial
Mount Type
Bracket
Container Type
Cylinder

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 1/4 in, Cylinder Height 15 in, Cylinder Material Aluminum, Discharge Time 10 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Common Valve Stem and Neck Seal, Heavy Square Thread on Valve, Valve Threads are Indexed to Accommodate and Permit Field Replacement

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.