Fire Extinguisher, 5 lb Capacity, Class ABC , UL Rating3A:40B:C , Monoammonium Phosphate

  • Mfr # B5M-B

  • Zoro # G0072016


product price:  $91.75
/ea
Free Shipping & Returns

Key Features

Extinguisher Capacity
5 lb
Cylinder Material
Steel
UL Rating
3A:40B:C
Valve Material
Plated Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5M-B
Zoro #
G0072016
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Height
15-1/4 in
Cylinder Diameter
4-1/4 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
5 lb
Cylinder Material
Steel
UL Rating
3A:40B:C
Valve Material
Plated Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
For Location
Indoor/Outdoor
Extinguisher Class
ABC
Maximum Discharge Distance
18 ft
Discharge Time
14 sec
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Mount Type
Bracket
Disposable
No
Handle Material
Stainless steel
Standards
UL Listed
Hose Included
Yes
Pressure Type
Stored
Included Mount Bracket
Vehicle Bracket
Charging
Rechargeable
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-40 Degrees F
Market
Commercial, Industrial, Residential
Cylinder Color
Red
Fill Type
Charged and Filled
For Environment
Commerical Applications, Industrial Applications
Includes Mounting Hardware
Yes
Includes
Hose
Features
Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90% M.A.P
Container Type
Cylinder
Maximum Operating Pressure
195 psi

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 15 1/4 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90 Percent M.A.P, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.