Fire Extinguisher, 5 lb Capacity, Class ABC , UL Rating3A:40B:C , Monoammonium Phosphate

  • Mfr # B5M

  • Zoro # G0072025


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Extinguisher Capacity
5 lb
UL Rating
3A:40B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B5M
Zoro #
G0072025
UPC #
-
Country of Origin
Mexico

Dimensions

Cylinder Height
15-1/4 in
Cylinder Diameter
4-1/4 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Extinguisher Capacity
5 lb
UL Rating
3A:40B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Charging
Rechargeable
For Location
Indoor/Outdoor
Includes
Hose
Extinguisher Class
ABC
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
14 sec
Handle Material
Stainless steel
Standards
UL Listed
Disposable
No
Valve Material
Plated Brass
Hose Included
Yes
Pressure Type
Stored
Fill Type
Charged and Filled
Maximum Operating Pressure
195 psi
Included Mount Bracket
Wall Bracket
For Environment
Commerical Applications, Industrial Applications
Includes Mounting Hardware
Yes
Maximum Discharge Distance
18 ft
Features
Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90% M.A.P
Mount Type
Bracket
Cylinder Color
Red
Market
Commercial, Industrial, Residential
Container Type
Cylinder
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 15 1/4 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90 Percent M.A.P, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.