Fire Extinguisher, 2.5 lb Capacity, Class ABC , UL Rating1A:10B:C , Monoammonium Phosphate

  • Mfr # B250M

  • Zoro # G0072031


product price:  $70.15
/ea

Key Features

Extinguisher Capacity
2.5 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B250M
Zoro #
G0072031
UPC #
-
Country of Origin
Mexico

Dimensions

Cylinder Height
14-7/8 in
Manufacturer Warranty Length
6 yr
Cylinder Diameter
3 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2.5 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Charging
Rechargeable
For Location
Indoor/Outdoor
Includes
Hose
Extinguisher Class
ABC
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
9.5 sec
Valve Material
Plated Brass
Standards
UL Listed
Handle Material
Stainless steel
Disposable
No
Hose Included
No
Pressure Type
Stored
Maximum Operating Pressure
195 psi
Container Type
Cylinder
Minimum Operating Temperature
-40 Degrees F
Mount Type
Bracket
Market
Commercial, Industrial, Residential
Fill Type
Charged and Filled
Includes Mounting Hardware
Yes
For Environment
Commerical Applications, Industrial Applications
Cylinder Color
Red
Features
Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90% M.A.P
Maximum Discharge Distance
15 ft
Maximum Operating Temperature
120 Degrees F
Included Mount Bracket
Vehicle Bracket
Products By Industry
Electrical

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 in, Cylinder Height 14 7/8 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90 Percent M.A.P, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.