Cut Resistant Gloves, Cut Level 5 , Uncoated , None , M
Mfr # 333023
Zoro # G0072055
product price:Â $23.15
/eaKey Features
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
None
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
333023
Zoro #
G0072055
UPC #
043551014676
Country of Origin
United States
Dimensions
Glove Size
M
Thickness
5.5
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Suggested Use Environment
Dry
Abrasion Resistant
Yes
Glove Hand Style
Ambidextrous
Weight
Heavy
Cut Resistant
Yes
Puncture Resistant
No
Application
Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning
Thumb Style
Straight
Glove Cut
Gunn
Standards
CFR 21, ANSI, FDA
ANSI/ISEA Cut Level - 2011
5
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full
Description
Coated Glove, ANSI/ISEA Cut Level A7, ANSI/ISEA Abrasion Level 4, Standards CFR 21, ANSI, FDA, Glove Hand Style Ambidextrous
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.