Desk Chair Desk Chair, Adjustable Arms, 18" to 21-1/2" Height, Mesh, Black

  • Mfr # 36FJ99

  • Zoro # G0072287


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
18" to 21-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36FJ99
Zoro #
G0072287
UPC #
190735474389
Country of Origin
China

Dimensions

Seat Height Range
18" to 21-1/2"
Seat Width
19-3/4"
Seat Depth
18 3/4 in
Back Height
25-3/4"
Back Width
20 3/4 in
Seat Height Min.
18 in
Cushion Thickness
2 in
Overall Width
28 in
Seat Height Max.
21 1/2 in
Overall Height
38 3/4 in to 42 1/4 in
Overall Depth
25 in
Minimum Overall Height
38 3/4 in
Seat Thickness
2 in
Maximum Seat Height
21 1/2 in
Minimum Seat Height
18 in
Maximum Overall Height
42 1/4 in
Seat-Depth
18-3/4"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Multi-Surface
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Frame Color
Black
Includes
Hardware
Features
Locking Tilt Control with Adjustable Tilt Tension
Number of Glides
0
Material
Mesh
Color
Black
Number of Casters
5
Standards
ANSI/BIFMA
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Weight Capacity
275 lb
Assembly
Unassembled
Style
Desk Chair
Tilt Configuration
Freely Locking Tilt
Adjustable Seat
Yes
Rolling
Yes
Adjustable Tilt Tension
Yes
Number of Arms
2
Arm Adjustment
Height
Tilting Back
Yes
Seat Adjustments
Height
Number of Casters/Glides
5
Adjustable Arms
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 in, Overall Depth 25 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 42 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 3/4 in, Seat Width 19 3/4 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Freely Locking Tilt, Minimum Seat Height 18 in, Tilting Back Yes, Standards ANSI/BIFMA, Arm Adjustment Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.