Pleated Bouffant Cap, Polypropylene, Latex-Free, 21 in, Universal Fit, White, PK100
Mfr # 1TTU9
Zoro # G0073017
product price:Â $6.19
/pk 100, $0.06/eaKey Features
Diameter
21 in
Material
Polypropylene
Size
M
Latex-Free
No
Lint-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TTU9
Zoro #
G0073017
UPC #
190735051429
Country of Origin
China
Dimensions
Diameter
21 in
Size
M
Hair and Beard Nets Size
Universal
Details
Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
No
Lint-Free
No
Anti-Static
No
Package Type
Bag
Hair and Beard Nets Item
Bouffant
Series
D2137
Metal Detectable
No
Contains Latex
No
Fabric Weight
0.3 oz/sq yd
Pleated
Yes
Packaging
Bag
Garment Style
Bouffant Cap
Bouffant Style
Pleated
Clean Process Status
Not Clean Processed
Product Type
Bouffant Cap
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.