Liq Parti Protect Covall ZipFrnt Elas WrisAnkl WHT MD 25/Cs

  • Mfr # 44312

  • Zoro # G0073437


product price:  $158.99
/pk 25, $6.36/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44312
Zoro #
G0073437
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
23-1/2 in

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
37 in
Series
KleenGuard
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Elastic Wrists and Ankles
Industry Type
Healthcare
Includes Boot Covers
No
Brand and Series
KleenGuard(TM) A40
Attached Hood
No
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Liquid Tight
No
Packaging
Individually Packaged
Breathable Back Style
Full
Wrist Closure
Elastic
Includes Thumb Loops
No
Anti-Static
Yes
Spray Tight
No
Gas Tight
No
Garment Style
Coverall
Collar Style
Plain
Reduced Spray
Yes
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670
Sterilization Status
Non-Sterile
Closure Features
Zipper
EPA Protection Level
Not Rated
Flame Resistance and Retardance Ratings
NFPA 99

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, High-Visibility No, Includes Boot Covers No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.