Liq Parti Covall Hood ZipFrnt Elas WrisAnkl WHT MD 25/Cs

  • Mfr # 44322

  • Zoro # G0073482


product price:  $151.99
/pk 25, $6.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44322
Zoro #
G0073482
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
23-1/2 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F1670
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
37 in
Series
KleenGuard
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Industry Type
Healthcare
Features
Elastic Wrists and Ankles, Hood
Includes Thumb Loops
No
Material Performance
Light Duty
Spray Tight
No
Packaging
Individually Packaged
Attached Hood
Yes
Includes Outer Boot Flaps
No
Liquid Tight
No
Hood Style
Elastic
Reduced Spray
Yes
Garment Style
Coverall
Breathable Back Style
Full
Anti-Static
Yes
Collar Style
Elastic
Brand and Series
KleenGuard(TM) A40
Wrist Closure
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Boot Covers
No
Gas Tight
No
High-Visibility
No
Flame Resistance and Retardance Ratings
NFPA 99
EPA Protection Level
Not Rated
Pathogen and Chemical Ratings
Meets ASTM F1670
Closure Features
Zipper
Sterilization Status
Non-Sterile

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Wrists and Ankles, Hood, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.