Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Load String Trimmer Head For M18 Fuel Quik-Lok Attachment System, 25 ft of 0.08 in Line

  • Mfr # 49-16-2748

  • Zoro # G007353892


product price: $39.97
/ea

Key Features

Diameter
4.25 in
Length
4 1/4 in
For Use With
String Trimmer
Material
High Density Polyethlyene
Overall Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2748
Zoro #
G007353892
UPC #
045242643998
Country of Origin
China

Dimensions

Diameter
4.25 in
Length
4 1/4 in
Overall Width
4 1/4 in
Overall Height
2 1/2 in
Overall Length
4 1/4 in

Details

Item
String Trimmer Head
For Use With
String Trimmer
Material
High Density Polyethlyene
Color
Black; Red
Compatible Product Type
M18 FUEL and M18 Brushless String Trimmers
Product Type
String Trimmer Head
Compatible Manufacturer Number
2825-20ST, 2825-21ST, 2828-20, 2828-21

Description

String Trimmer Head, Product Type String Trimmer Head, Color Black; Red, Diameter 4.25 in, Material High Density Polyethlyene, Compatible Manufacturer Number 2825-20ST, 2825-21ST, 2828-20, 2828-21, Trimmer Line Shape Not Applicable, Overall Length 4 1/4 in, Compatible Grainger Part Number 55MN10, 55MN12, 60YT11, 60YT12, Compatible Product Type M18 FUEL and M18 Brushless String Trimmers, Overall Height 2 1/2 in, Overall Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.