M18 FUEL QUIK-LOK Attachment Hanger (1 pk)
Mfr # 49-16-2784
Zoro # G007353908
product price:Â $9.97
/eaKey Features
Length
1 3/8 in
For Use With
All M18 FUEL QUIK-LOK Attachments
Material
High Density Polyethlyene
Overall Length
1 3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-2784
Zoro #
G007353908
UPC #
045242774135
Country of Origin
China
Dimensions
Length
1 3/8 in
Overall Length
1 3/8 in
Overall Width
1 3/8 in
Overall Height
4 1/2 in
Details
Item
Attachment Hanger
For Use With
All M18 FUEL QUIK-LOK Attachments
Material
High Density Polyethlyene
Color
Black
Product Type
Attachment Hanger
Compatible Product Type
M18 FUEL QUIK-LOK Attachments
Compatible Manufacturer Number
Milwaukee QUIK-LOK(TM) Attachments
Description
Attachment Hanger, Product Type Attachment Hanger, Color Black, Diameter Not Applicable, Material High Density Polyethlyene, Compatible Manufacturer Number Milwaukee QUIK-LOK(TM) Attachments, Trimmer Line Shape Not Applicable, Overall Length 1 3/8 in, Compatible Grainger Part Number Milwaukee QUIK-LOK(TM) Attachments, Compatible Product Type M18 FUEL QUIK-LOK Attachments, Overall Height 4 1/2 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.