Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Rail Connector

  • Mfr # 48-08-0574

  • Zoro # G007458689


product price: $39.00
/ea

Key Features

For Use With
Milwaukee(R) Guide Rails
Length
11 13/16 in
Overall Length
11 13/16 in
Material
Steel
Product Type
Guide Rail Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0574
Zoro #
G007458689
UPC #
045242587001
Country of Origin
Viet Nam

Dimensions

Length
11 13/16 in
Overall Length
11 13/16 in

Details

Item
Guide Rail Connector
For Use With
Milwaukee(R) Guide Rails
Material
Steel
Product Type
Guide Rail Connector
Compatible Brand
Milwaukee
Compatible Product Type
Milwaukee(R) Guide Rail
Compatible Manufacturer Model Number
48-08-0570, 48-08-0571, 48-08-0572

Description

For use with Milwaukee guide rails
Designed to connect guide rails together for extended length cuts
steel construction for durability and long life
Designed to be used with Milwaukee guide rails, these connectors allow you to join guide rails to extend their length and make a wider range of cuts. Compatible with Milwaukee 31", 55", and 106" guide rails.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.