Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31 in. Track Saw Guide Rail

  • Mfr # 48-08-0570

  • Zoro # G007458696


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Length
31 in
Material
Steel
Features
Anti Splinter Strip to Reduce Tear Out During Cuts, Compatible with M18 FUEL(TM) 6-1/2 in Plunge Track Saw, Compatible with Milwaukee Clamps (48-08-0573), Compatible with Milwaukee Rail Connector (48-08-0575), Extruded Aluminum for Precision Straight Cuts
Width
7 2/5 in
Height
2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0570
Zoro #
G007458696
UPC #
045242586967
Country of Origin
Viet Nam

Dimensions

Length
31 in
Width
7 2/5 in
Height
2/5 in
Overall Length
31 in
Overall Height
3/8 in
Overall Width
7 3/8 in

Details

Item
Track Saw Guide Rail
Material
Steel
Features
Anti Splinter Strip to Reduce Tear Out During Cuts, Compatible with M18 FUEL(TM) 6-1/2 in Plunge Track Saw, Compatible with Milwaukee Clamps (48-08-0573), Compatible with Milwaukee Rail Connector (48-08-0575), Extruded Aluminum for Precision Straight Cuts
Compatible Manufacturer Model Number
2831-20
Product Type
Guide Rail
Compatible Product Type
Track Saw
Compatible Brand
Milwaukee
Tool Series
M18 FUEL(TM)

Description

Milwaukee guide rails are designed to work with the MILWAUKEE M18 FUEL 6-1/2" Plunge Track Saw (2831-20). Delivering users the ability to make laser-straight cuts while being more portable than using a table saw. The track saw guide rails include an anti-splinter strip to help keep the cut edge smooth, non-slip pads on the bottom of the rail to keep it from sliding during cuts, and anti-friction strips on the top of the rail to allow the saw to glide across it during the cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.