Base Wiring Duct, Type G, Wide Slot, Light Gray, 4" x 2" x 1' (6-Pack)

  • Mfr # G4X2LG6

  • Zoro # G007478373


product price:  $64.55
/pk 6, $10.76/ea

Key Features

Color
Light Gray
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Overall Length
1.8 m
Includes
Wiring Duct Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G4X2LG6
Zoro #
G007478373
UPC #
7498354591
Country of Origin
United States

Dimensions

Width
4"
Height
2"
Overall Length
1.8 m
Overall Length (m)
1.8
Overall Height (mm)
53.8
Overall Width (mm)
108
Overall Width (In.)
4.25
Slot Width (In.)
0.31
Overall Length (ft.)
6
Overall Height (In.)
2.12
Slot Width (mm)
7.9

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Light Gray
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Wiring Duct Base
Mount Method
Mounting Holes
Cover Part Number
C4LG6
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Measurement System
Imperial
Wiring Duct Type
G
Wiring Duct Style
Wide Slot Wiring Duct
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Wide Slot, 4x2, Gray, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.