Carton Sealing Tape, 48mm W, 1.8 mil, PK36

  • Mfr # 206743

  • Zoro # G0075315


product price:  $141.99
/pk 36, $3.94/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
1.8 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206743
Zoro #
G0075315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
1.8 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Thickness
1.80 mil
Width
48mm
Length
100m
Diameter
4.43"
Core Size
3"
Size
48mm x 100m
Height
1.88IN
Imperial Tape Width
2 in
Imperial Tape Length
110 yd
Metric Tape Length
100 m
Metric Tape Width
48 mm
Tape Roll Diameter
4.42 in

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
22 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Shape
Continuous Roll
Tape Elongation
140 %
Tape Tensile Strength
22 lb/in
Standards
CID A-A-1684C
Adhesion Strength
22 oz./in.
Color
Clear
Tensile Strength
22 lb./in.
Series
PP 810
Adhesive
Solvent-based acrylic adhesive
Performance Temp.
-20 Degrees to 180 Degrees F
Material
Polypropylene
Shear Strength
Not Rated
Duct Tape Adhesive
Acrylic
Legend
No legend
Adhesion to Stainless Steel
22 oz/in width
Tensile (Breaking Strength)
22 lbs/in width
Temperature Range
-20 F - 180 F
Weight
0.524LB
Elongation
140%
Shelf Life
12 mo
Package Configuration
Case
Tape Strength Rating
Light Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series PP 810, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 22 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.