Tape Dispenser, Handheld, For Tape 2 in W, 3 in Core Dia, 11 3/4 in L, Pistol Grip, Blue

  • Mfr # 900617

  • Zoro # G0075376


product price:  $11.49
/ea

Key Features

Max. Tape Width
2 in
Construction
Plastic
Color
Blue
For Use With
AP Series, FP 202, FP 96, FP 97, HP Series, PP Series, VF 719
For Maximum Tape Roll Diameter
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900617
Zoro #
G0075376
UPC #
00700580251020
Country of Origin
China

Dimensions

Max. Tape Width
2 in
For Maximum Tape Roll Diameter
5 1/2 in
Height
3 5/12 in
Length
6 5/12 in
Width
11 3/4 in
For Tape Core Diameter
3 in
For Maximum Tape Width
2 in

Details

Item
Tape Dispenser
Construction
Plastic
Color
Blue
For Use With
AP Series, FP 202, FP 96, FP 97, HP Series, PP Series, VF 719
Handle Grips
Pistol
Material
Plastic
Tape Brake
Blade
Includes
Dispenser Only
Blade Material
Steel
Products By Industry
Electrical;Fabricated Metals;Food Processing;General Approach;Transportation

Description

Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Light, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 3 5/12 in, Width 11 3/4 in, Length 6 5/12 in, Blade Material Steel, Blue, For Maximum Tape Roll Diameter 5 1/2 in, Includes Dispenser Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.