Cooling Vest, Evaporative-Soak, Quilted Nylon w/ Mesh Sides, Up to 4 Hr Cooling Time, Lime, XL

  • Mfr # 6665

  • Zoro # G0075704


product price:  $42.19
/ea

Key Features

Color
Green
Cooling Method
Evaporative
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6665
Zoro #
G0075704
UPC #
720476125358
Country of Origin
China

Dimensions

Size
XL
Length
26 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in
Fits Chest Size
44 in to 47 in
Workwear Size
XL

Details

Item
Cooling Vest
Color
Green
Cooling Method
Evaporative
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
High-Visibility
No
Maximum Cooling Time
Up to 4 hr
Closure Type
Zipper
Back Stripe Pattern
None
Includes Battery
No
Includes Cooling Inserts
No
Number of Cooling Inserts Included
0
Workwear Cooling Technology
Evaporative Cooling
Waterproof
Water Repellant
Secondary Hazard
None
Requires
Water
Workwear Color
Yellow/Green
Cleaning and Care Instructions
Hand Wash
Garment Type
Vest
Cooling Time
4 hr
Workwear Material Properties
None
Workwear Closure Type
Zipper

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Green, Garment Type Vest, Features 100 Percent Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible, Material Nylon, Closure Type Zipper, Size XL, Maximum Cooling Time Up to 4 hr, Length 26 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 46 in, Minimum Chest Size 42 in, Cleaning and Care Instructions Hand Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.