Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, Micro, 3 Wires, Unshielded

  • Mfr # E57G-30UPN15-Q

  • Zoro # G0076067


product price:  $75.89
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E57G-30UPN15-Q
Zoro #
G0076067
UPC #
786685905433
Country of Origin
Mexico

Dimensions

Overall Diameter
30 mm
Length
71 mm
Width
5 in
Depth
2 in
Overall Height
71 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 30V DC
Electrical Connection
Micro
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
UL Listed
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Proximity Sensor Operating Frequency
500 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Proximity Switch
IP Rating
IP67
Max. Current Load
100mA
Series
E57
Indicator Type
LED
Switching Frequency
500 Hz
Load Current - Maximum
300 mA
Number of Pins
4
Operating Temperature - Minimum
-13 Degrees F
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
Operating Temperature - Maximum
158 Degrees F
Electrical Installation Type
Direct Connector
NEMA Enclosure Rating
4X
Includes Indicator Lights
Indicator Lights Included

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, Case Material Stainless Steel, Length 71 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.