Cut Protection Dipped Gloves, Cut Level A9 , Dipped , Nitrile , Sandy Nitrile , S 12 PK

  • Mfr # 48-73-7030B

  • Zoro # G007630573


product price:  $304.97
/pk 12, $25.41/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-7030B
Zoro #
G007630573
UPC #
045242654307
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10.1 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut Protection Dipped Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
Series
High-Dexterity Nitrile
Cuff Style
Elasticated Knit
Coating Type
Dipped
Glove Materials
Nylon,Spandex
Glove Construction
18 Gauge Knit
Insulated
No
Palm Style
Reinforced
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Reversible
No
Fabric Weight
0.18 lb
Touchscreen Compatible
Yes
Includes Finger Fourchettes
No
EN 388 Rating
4X43F
Double-Dipped
No
ANSI/ISEA Cut Level - 2011
9
Reflective Backing
No
Sold As
Pair
Glove Features
Breathable
Palm Type
Coated
Knit Material Color
Gray; Charcoal
Standards
ANSI, EN 388
Glove Hand Style
Left and Right
Pairs per Package
12
Glove Lining Material
Polyethylene and Tungsten
Hand Protection Style
Glove
Silicone-Free
No
Hem Style
Finished
Glove Coating Color
Black
Cuff Color
Charcoal, Yellow
Glove Insulation Material
Not Insulated
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Leather Glove Style
Work
Lint-Free
Yes
Glove Styles
Knit

Description

Cut Protection Dipped Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Insulated, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.