3-Piece Rainsuit with Detachable Hood, PVC, 10 mil Thick, Snap-On (Included), Yellow, 3XL

  • Mfr # 1FBB1

  • Zoro # G0076745


product price:  $24.99
/ea

Key Features

Color
Yellow
Material
PVC
Inseam
34 1/2 in
Fits Waist Size
45 in
Hood Style
Snap-On (Included)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FBB1
Zoro #
G0076745
UPC #
190735050774
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
45 in
Thickness
10 mil
Jacket Length
34 in
Fits Chest Size
67 in to 69 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
PVC
Inseam
34 1/2 in
Hood Style
Snap-On (Included)
Features
Light Weight
Closure Type
snaps
Hood Included
Yes
Fabric Weight
170 g/sq m
Includes
Elastic Suspenders
Rainwear ANSI Class
Unrated
Seam Style
Sealed
Gender
Unisex
Rainwear Ankle Style
Snap
Rainwear Cuff Style
Snap
Resists
water
Liner Material
None
Number of Pockets (Outside)
2
Number of Pockets (Inside)
0
High-Visibility
No
Includes Lining
No
Number of Pants Pockets
0
Includes Hood
Yes
Hood Features
Drawstring Closure
Fly Closure Type
Snaps
ANSI Class
Not Rated
Back Type
Closed
Insulated for Cold Conditions
No
Number of Coat Pockets
2
Will Fit Over Boots
No
Jacket Closure Type
Snaps

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 34 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Includes Lining No, Thickness 10 mil, Features Light Weight, Will Fit Over Boots No, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, Number of Pants Pockets 0, Jacket Entry Closure Type Snaps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.