
Conduit Fitting Connector, 1-1/2 in, Die Cast Zinc
Mfr # 2115
Zoro # G007686396
product price:Â $7.69
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2115
Zoro #
G007686396
UPC #
51411021153
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Description
Zinc die cast Use to connect EMT conduit to steel outlet box, load center or other metal enclosure UL Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.