Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Drive 9 in. Flex Head Ratchet

  • Mfr # 48-22-9009

  • Zoro # G007713931


product price: $69.99
/ea

Key Features

Drive Size
1/4 in
Number of Geared Teeth
90
Finish
Chrome
Reversing
Reversible
Standards
ASME B107.17M, ASME B107.6, ASTM B117, ASTM B571, ASTM D968-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9009
Zoro #
G007713931
UPC #
045242598106
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
8 3/4 in
Head Width
61/64 in
Head Depth
27/64 in
Head Thickness
3/4 in

Details

Item
Flex Head Ratchet
Number of Geared Teeth
90
Finish
Chrome
Reversing
Reversible
Standards
ASME B107.17M, ASME B107.6, ASTM B117, ASTM B571, ASTM D968-05
Ratcheting
Yes
Corrosion Resistant
Yes
Head Movement
Flex
Measurement Type
SAE
Material
Chrome Vanadium Steel
Minimum Arc Swing
4 Degrees
Head Type
Flexible
Grip Style
Plain
Tether Ready
No
Non-Sparking
No
Quick Release
No
Head Shape
Pear
Flex Range of Motion
180 Degrees
Insulated
No
Ratchet Type
Standard
Shop By
Hot Buys
Includes Non-Magnetic/Sparking
Non-Magnetic
Arc Swing - Minimum
4 Degrees
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Quick-Release
Quick-Release Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Flex Head Ratchet, Standard, Pear, Reversing Reversible, Chrome Vanadium Steel, Minimum Arc Swing 4 Degrees , Overall Length 8 3/4 in, Drive Size 1/4 in, Quick Release No, Flex Range of Motion 180 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.