Shop ASI GLOBAL PARTITIONS
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Partition Column, Almond, 7 in W
Mfr # 65-M777071-4000
Zoro # G007714167
product price:Â $112.99
/eaKey Features
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Color
Almond
Thickness
1 in
Mounting Type
Floor Anchored and Overhead Braced
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65-M777071-4000
Zoro #
G007714167
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Height
82 in
Overall Width
7 in
Width
7 in
Height
82 in
Details
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Color
Almond
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
Yes
Material
Plastic Laminate
Resistance Properties
Theft-Resistant
Component Type
Pilaster
Description
Partition Column, Component Type Pilaster, Material Plastic Laminate, Overall Width 7 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Almond, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.