Shop ASI GLOBAL PARTITIONS
See all product information
Create Account
Urinal Screen, Almond, 24 in W
Mfr # 65-M782481-4000
Zoro # G007714310
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Includes
Mounting Hardware
Mounting Type
Wall Anchored
Thickness
1 in
Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
65-M782481-4000
Zoro #
G007714310
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
24 in
Overall Height
48 in
Width
24 in
Height
48 in
Details
Finish
Matte
Includes
Mounting Hardware
Item
Urinal Screen
Mounting Type
Wall Anchored
Color
Almond
Includes Mounting Hardware
Yes
Material
Plastic Laminate
Resistance Properties
Theft-Resistant
Component Type
Urinal without Pilaster
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Plastic Laminate, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Almond, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.