Rail, 640 mm L, 15 mm W

  • Mfr # A15-640mm

  • Zoro # G007714396


product price: $167.99
/ea
Free Shipping & Returns

Key Features

For Use With
Alulin Carriages
Rail Material
Aluminum
Mounting Hole Size
7.5 mm
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15-640mm
Zoro #
G007714396
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Size
7.5 mm
Size
15
Overall Width
15 mm
Overall Height
14 mm
Overall Length
640 mm
Manufacturer Size
15

Details

Item
Guide Rail
For Use With
Alulin Carriages
Rail Material
Aluminum
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
28 mm
System of Measurement
Metric
Raceway Material
Stainless Steel
Maximum Operating Temperature
60 Degrees C
Series
Alulin
Minimum Operating Temperature
0 Degrees C
Mounting Hole Center to Shaft End
28 mm
Operating Temperature - Maximum
140 Degrees F
Compatible Bearing Type
Ball
Channel Material
Stainless Steel
Rail Type
Profile
Operating Temperature - Minimum
32 Degrees F

Description

Guide Rail, Overall Length 640 mm, Overall Width 15 mm, Overall Height 14 mm, Rail Material Aluminum, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 7.5 mm, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.