Rail, 520 mm L, 25 mm W
Mfr # A25-520mm
Zoro # G007714570
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
60 mm
Mounting Hole Size
11 mm
Mounting Hole from Shaft End
28 mm
For Use With
Alulin Carriages
Rail Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A25-520mm
Zoro #
G007714570
UPC #
-
Country of Origin
Japan
Dimensions
Mounting Hole Size
11 mm
Size
25
Overall Width
25 mm
Overall Height
21.8 mm
Overall Length
520 mm
Manufacturer Size
25
Details
Item
Guide Rail
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
28 mm
For Use With
Alulin Carriages
Rail Material
Aluminum
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Raceway Material
Stainless Steel
Series
Alulin
System of Measurement
Metric
Compatible Bearing Type
Ball
Rail Type
Profile
Mounting Hole Center to Shaft End
28 mm
Operating Temperature - Maximum
140 Degrees F
Channel Material
Stainless Steel
Operating Temperature - Minimum
32 Degrees F
Description
Guide Rail, Overall Length 520 mm, Overall Width 25 mm, Overall Height 21.8 mm, Rail Material Aluminum, Manufacturer Size 25, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 11 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.