Spot Light, Gooseneck, 18 W, Black

  • Mfr # LED-MG12-30-120V

  • Zoro # G007714600


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lighting Technology
LED
Color Temperature
5000K
Switch Type
Membrane Switch
Includes
(1) 3 in Neodymium High Shear-Strength Magnet, (3) Prong Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-MG12-30-120V
Zoro #
G007714600
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
7 1/2 ft
Head Diameter
4.5 in
Base Diameter
4 in
Manufacturer Warranty Length
5 yr, 50,000 hr

Details

Item
Spot Light
Color
Black
Lighting Technology
LED
Color Temperature
5000K
Switch Type
Membrane Switch
Includes
(1) 3 in Neodymium High Shear-Strength Magnet, (3) Prong Power Cords
Arm Reach
12 in
Beam Angle
30 Degrees
Mount Type
Magnet
IP Rating
IP65
Plug Type
Three Prong
Arm Material
Aluminum
Includes Bulb
Yes
Includes Mounting Hardware
Yes
Bulb Wattage
18 W
Arm Design
Gooseneck
Features
Countersunk Screw Holes Placed in Feet for Permanent Mounting, Lighting Features-Gooseneck LED has 12 LEDs with Precision 10 Degrees Focusing Providing Intense Light Exactly where You Want, Magnet or Permanent Screw Mounted, Mechanical Features-Heavy-Duty Die-Cast Aluminum Body, Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace, Specialized Surface-Mount LEDs are the Newest Technology Available
Lamp Guard
Tempered Safety Glass
Number of Cord Wires
3
Arm Adjustability
Any Which Way
Electrical Connection Type
Power Cord
Operating Voltage
100 to 240V AC
Maximum Brightness
2,750 lm

Description

Spot Light, Arm Reach 12 in, Arm Design Gooseneck, Bulb Wattage 18 W, Color Black, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,750 lm, Mount Type Magnet, Operating Voltage 100 to 240V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter 4 in, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 4.5 in, Arm Material Aluminum, Beam Angle 30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.