Men's 5 Composite Toe Casual Work Shoe, Black and Brown, 8.5, D, FS2762

  • Mfr # FS2762

  • Zoro # G007844116


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black and Brown
Style Number
FS2762
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2762
Zoro #
G007844116
UPC #
690774574281
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
D
Height
5

Details

Item
Casual Work Shoe
Toe Type
Composite
Gender
Men's
Color
Black and Brown
Style Number
FS2762
Upper Material
Knit
Upper Boot Material
Knit

Description

Mens Black and Brown Comp Toe Casual, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.