Shop IRON AGE
See all product information
Create Account
Men's 5 Composite Toe 11 in Work Boot, Brown, 8.5, M, IA5090
- Mfr # IA5090
- Zoro # G007844482
product price:Â
$
153.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5090
Height
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IA5090
- Zoro #
- G007844482
- UPC #
- 690774505919
- Country of Origin
- China
Dimensions
- Size
- 8.5
- Footwear Width
- M
- Height
- 5
Details
- Item
- 11 in Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- IA5090
- Upper Material
- Leather
- Upper Boot Material
- Leather
Description
Mens Brown Comp Toe 11 in Pull On Wor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.