Shop MECHANIX WEAR

The Original(R) E5 Hi-Vis Cut-Resistant Gloves, Synthetic Leather, Armortex(R) Palm, 8, Yellow

  • Mfr # SMG-C91-008
  • Zoro # G8571534

product price: 
$
31.99
/pr

Key Features

Color
Yellow
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Synthetic Leather, Armortex(R)
Application
Oil/Gas Operations, Maintenance, Mechanic Work, Metal/Glass/Wood Handling And Extrication
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMG-C91-008
Zoro #
G8571534
UPC #
781513626320
Country of Origin
Multiple
Item
Hi-Vis Cut-Resistant Gloves
Color
Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather, Armortex(R)
Application
Oil/Gas Operations, Maintenance, Mechanic Work, Metal/Glass/Wood Handling And Extrication
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI A5, CE, EN388:2016 4X43E
ANSI/ISEA Cut Level
A5
Hand
Right/Left
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
ANSI Puncture Newtons
Greater Than 60
Glove Coating Finish
None
Finger Style
Full
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
Knuckle Padding Material
TPR
Glove Cut
Clute
Lining
ArmorTex(R)
Puncture Resistant
Yes
Abrasion Resistant
Yes
Cut Resistant
Yes
ANSI/ISEA Puncture Level
3
Glove Coating Material
Uncoated
ANSI/ISEA Puncture Force
100 N
Stitching Material
Nylon
Glove Lining Material - Cut Resistant
Polyester, Spandex(R), Technor(R)
Finger Material
Synthetic Leather, Armortex(R)
Weight
Medium
Thumb Style
Wing
Series
Hi-Viz Original(R) E5
Coating Material
Uncoated
ANSI/ISEA Cut Load
2,200 g
ANSI/ISEA Abrasion Cycles
Greater Than 8000
Touchscreen Compatible
Yes
ANSI/ISEA Cut Grams
Greater Than 2200
Latex-Free
No
Glove Materials
Armortex(R)/Synthetic Leather/TPR/TrekDry(R)
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Cut-Resistance Coverage
Palm Side
Glove Material Color
Black/Yellow
Brand and Series
Mechanix Wear Hi-Viz Original(R) E5 SMG-C91
Glove Liner Material
Armortex(R)
Glove Safety Features
High-Visibility
Glove Construction
Cut and Sewn
Silicone-Free
No
Anti-Static
No
Includes Red Palm
No
Includes ID Panel
Yes
Includes Double Palm
Yes
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Reflective Backing
Yes
Includes Pull Strap
Yes
Thumb Sweat Wipe
No
EN 388 Rating
4X43E
Layered Palm Material
Polyurethane, Synthetic Leather
Low-Profile Impact Protection
No
Includes Pinch Point Protection
Yes
Includes Padded Palm
No
Rope Channel Reinforcement
No
Glove Features
Breathable Back, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Waterproof
No
Includes Keypad Nib
No
Palm Style
Double Layer
Windproof
No
Glove Back Material
TrekDry(R)
EN 388 Impact Rated
No
High-Visibility
Yes
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Lime
Oil-Resistant
No
Glove Lining Material
Polyester, Spandex(R), Technor(R)
Wire Color
Yellow

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards ANSI A5, CE, EN388:2016 4X43E, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.