Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PreFabOhdLantern, Screw In, LED, 13700lm

  • Mfr # T90100

  • Zoro # G007844833


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Steel Strain Relief Connectors
Standards
ETL Listed
Features
1/2 in Threaded Hub for Southwire Fittings, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
Power Source
Corded
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T90100
Zoro #
G007844833
UPC #
032886286117
Country of Origin
China

Dimensions

Overall Depth
13.44 in
Overall Width
6.5 in
Overall Height
11.44 in
Head Diameter
11.44 in

Details

Item
Overhead Lantern
Includes
(2) Steel Strain Relief Connectors
Standards
ETL Listed
Features
1/2 in Threaded Hub for Southwire Fittings, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
Power Source
Corded
IP Rating
Not Rated
Lighting Technology
LED
Switch Type
No Switch
Maximum Brightness
13,700 lm
Color Rendering Index
Not Rated
Wattage
100 W
For Location
Outdoor
Number of Bulb Fixtures
1
Bulb Base Type
Screw In
Hazardous Location Specification
Not Rated
Job Light Type
Prefab LED Overhead
Includes Bulb
Yes
Color Temperature
5000K
Mount Type
Hook
Operating Voltage
120 to 277V AC
Brightness Levels
13,700 lm

Description

Overhead Lantern, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 11.44 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 13,700 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 13.44 in, Overall Height 11.44 in, Power Cord Length Not Applicable, String Overall Length Not Applicable, Switch Type No Switch, Wattage 100 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.