Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK5

  • Mfr # 304608D

  • Zoro # G007867580


product price: $20.39
/pk 5, $4.08/ea
Sold in multiples of 10 for $203.90

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.51 in
Color
Blue
Deflection @ Load
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304608D
Zoro #
G007867580
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 1/64 in
Compressed Length
1.51 in
For Hole Size
1 13/50 in
For Rod Size
6299/10000 in
Outside Diameter
1.25 in
Free Length
2 1/64 in
Inside Diameter
0.63 in
Compatible Rod Size
5/8 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
664 lb/in
Color
Blue
Deflection @ Load
0.8 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch
Standards
ASTM A877

Description

ISO-D Series Die Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.