Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEBS-7B
Zoro #
G007867993
UPC #
-
Country of Origin
Japan
Dimensions
Carriage Height
6.5 mm
Carriage Width
17 mm
Carriage Length
23 mm
Dimension B
17 mm
Dimension P
15 mm
Dimension L3
23 mm
Dimension N
5 mm
Dimension F
2.5 mm
Dimension L2
23 mm
Size
7B
Dimension S3
M3
Dimension L1
22.2 mm
Dimension S1
M2
Overall Height
8 mm
Combined Carriage and Rail Height
9.7 mm
Manufacturer Size
7
For Rail Width
7 mm
Mounting Hole Size
7 mm
Description
Block, Carriage Height 6.5 mm, Carriage Length 23 mm, Carriage Width 17 mm, Manufacturer Size 7, Dynamic Load Capacity 1.28 kN, Carriage Type Ball, For Rail Width 7 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 1.69 kN, Combined Carriage and Rail Height 9.7 mm, Series SEB, Mounting Hole Size 7 mm, Load Direction Radial, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.