This item is Discontinued.

No Product Image Available

Block, Carriage 42.8 mm L, 14 mm H (Discontinued)

  • Mfr # SEBS-12WB
  • Zoro # G007868020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-12WB
Zoro #
G007868020
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Height
11 mm
Carriage Width
40 mm
Carriage Length
43.2 mm
Dimension B
40 mm
Dimension P
40 mm
Dimension L3
29 mm
Dimension L2
43.2 mm
Dimension N
15 mm
Size
12WB
Dimension F1
3.5 mm
Dimension S3
M5
Dimension S1
M3
Dimension L1
42.8 mm
Overall Height
14 mm
Mounting Hole Size
12 mm
Combined Carriage and Rail Height
15.5 mm
For Rail Width
24 mm
Manufacturer Size
12

Details

Item
Block
Carriage Type
Ball
For Use With
Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps
Bearing Type
Ball
Features
No Seal
Static Load Capacity
5.73 kN
System of Measurement
Metric
Series
SEB
Linear Guide Design
Wide Carriage
Dynamic Load Capacity
4.1 kN
For Rail Type
Size 12WB
Bearing Retention
Bearings Retained
Includes Seals
Seals Included
Compatible Rail Type
Slide
Number of Bearing Rows
2
Load Direction
Radial

Description

Block, Carriage Height 11 mm, Carriage Length 43.2 mm, Carriage Width 40 mm, Manufacturer Size 12, Dynamic Load Capacity 4.1 kN, Carriage Type Ball, For Rail Width 24 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 5.73 kN, Combined Carriage and Rail Height 15.5 mm, Series SEB, Mounting Hole Size 12 mm, Load Direction Radial, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.