Zoro Homepage
This item is Discontinued.
No Product Image Available

Rail, SS, 320 mm L, 14 mm W, 5.2 mm H (Discontinued)

  • Mfr # SEBS-7WB-320
  • Zoro # G007868181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-7WB-320
Zoro #
G007868181
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
320 mm
Overall Width
14 mm
Overall Height
5.2 mm
Dimension F2
3.5 mm
Dimension F1
2.8 mm
Mounting Hole Size
6 mm
Dimension S3
M4
Nominal Rail Size
7 Wide
Manufacturer Size
7WB

Details

Item
Guide Rail
Rail Material
Stainless Steel
Mounting Hole from Shaft End
10 mm
Mounting Hole Center to Center
30 mm
For Use With
Linear Guide
System of Measurement
Metric
Rail Construction
Stainless Steel
Series
SEBS-B
Mounting Hole Center to Shaft End
10 mm
Requires Lubrication
Lubricant Required
Load Direction
Axial, Radial
Compatible Bearing Type
Ball
Mounting Hole Type
Counterbored
Rail Type
Profile
Accuracy Tolerance
0.02 mm

Description

Guide Rail, Overall Length 320 mm, Overall Width 14 mm, Overall Height 5.2 mm, Rail Material Stainless Steel, Manufacturer Size 7WB, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 30 mm, Mounting Hole Center to Shaft End 10 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.