Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Cross Line Laser

  • Mfr # 3421

  • Zoro # G007877602


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3421
Zoro #
G007877602
UPC #
045242614257
Country of Origin
China

Dimensions

Length
5 9/32 in
Height
4 23/32 in
Width
2 11/16 in
Thread Size
1/4"-20
Tripod Thread Size
1/4"-20
Overall Depth
5 1/4 in
Overall Height
4 3/4 in
Overall Width
2 11/16 in

Details

Item
Cross Line Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Green
Range w/o Detector
100 ft
Features
1 meter Impact Resistance, Locking Pendulum
Battery Type
AA
Power Source
Cordless
Material
Plastic
Number of Level Vials
0
Laser Class
Class 2
Grade Capability
Single
Includes
(4) AA Batteries
Auto Leveling Range
+/-4 Degrees
Number of Scanning Modes
0
Range w/Detector
165 ft
Number of Plumb Vials
0
IP Rating
IP54
Slope
Degrees
Accuracy
+/- 1/8 in @ 33 ft
Total Number of Vials
0
Number of 45 Vials
0
Weight
1.63 lb
Includes Batteries
Batteries Included
Working Range without Detector - Maximum
100 ft
Use Location
Indoor
Preset Angles
0 Degrees
Automatic Shutoff
No
Outdoor Range - Maximum
0 ft
Standards
21 CFR 1040.10, 21 CFR 1040.11
Mount Type
Hanging Hole, Magnetic, Tripod
Bluetooth
Not Bluetooth Compatible
Self-Leveling Range
+/-4
Indoor Range - Maximum
100 ft
Number of Planes
0
Working Range with Detector - Maximum
165 ft
Laser Beam Color
Green

Description

Cross Line Laser, Accuracy +/- 1/8 in @ 33 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features 1 meter Impact Resistance, Locking Pendulum, Includes (4) AA Batteries, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 100 ft, Mount Type Hanging Hole, Magnetic, Tripod, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.