Single-Ended Cordset, 10 m L Cable

  • Mfr # EVC072

  • Zoro # G007877671


product price:  $39.55
/ea

Key Features

Product Type
Single Ended
End 1 Number of Pins
5
Wire Size
0.34 mm²
Cable Length
10 m
Cable Jacket Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVC072
Zoro #
G007877671
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
0.34 mm²
Cable Length
10 m
Dimensions [mm]
15.5 x 15.5 x 45

Details

Item
Cordset
Product Type
Single Ended
End 1 Number of Pins
5
Cable Jacket Material
PUR
Cable Jacket Color
Black
IP Rating
IP65, IP67, IP68, IP69K
Max. Amps
4 A
Maximum Operating Temperature
194 Degrees F
End 2 Connection Type
Bare Wire
Max. Voltage
60 V AC/DC
End 1 Connection Type
M12
Features
High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism
Standards
CE, cULus, EAC, UKCA
End 1 Number of Keyways
1
Minimum Operating Temperature
-13 Degrees F
End 1 Gender
Female
End 1 Mounting Orientation
Straight
Number of Wires
5
Storage humidity [%]
10...100
Ambient temperature (moving) [°C]
-25...90
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Max. current load total [A]
4
Electrical connection
Cable: 10 m, PUR, Halogen-free, black, Ø 4.6 mm; 5 x 0.34 mm² (42 x Ø 0.1 mm )
Connection
Connector: 1 x M12, straight; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Materials
housing: TPU orange; Sealing: FKM
Ambient temperature [°C]
-25...90
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Overall current rating (UL) [A]
3
Protection class
II
Operating voltage [V]
< 60 AC/DC
Material nut
brass, nickel-plated
Storage temperature [°C]
-25...55

Description

Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.