Shop SALISBURY
See all product information
Create Account
Lineman Gloves Class 1, 18 Inch, PR
- Mfr # E118CB/10
- Zoro # G0079184
product price:Â
$
230.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Glove Size
10
Size
10
Wire Color
Black
Bottle Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E118CB/10
- Zoro #
- G0079184
- UPC #
- 848650053836
- Country of Origin
- United States
Dimensions
- Glove Size
- 10
- Size
- 10
- Bottle Size
- 10
- Size - Alpha
- 10
Details
- Item
- Lineman Gloves Class 1, 18 Inch, 7,500 Vac / Contour Cuff / Size
- Color
- Black
- Wire Color
- Black
Description
Lineman Gloves Class 1, 18 Inch, 7,500 Vac / Contour Cuff / Size, Color Black, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.