Shop PIP
See all product information
Create Account
Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 00, Size 9
- Mfr # 147-00-11/9
- Zoro # G908429337
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Glove Size
9
Cuff Style
Straight
Standards
ANSI/ASTM D120
Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 147-00-11/9
- Zoro #
- G908429337
- UPC #
- 616314038037
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 9
- Length
- 11"
Details
- Color
- Orange
- Cuff Style
- Straight
- Standards
- ANSI/ASTM D120
- Glove Materials
- Rubber
- Voltage Class
- Class 00
Description
Electrical rated gloves, 11 l, unlined, smooth finish, beaded, orange, class 00, size 9 features top grain goatskin leather consistent grading and superior workmanship nylon pull strap for a snug fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.