Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 in. Pry Bar

  • Mfr # 48-22-9035

  • Zoro # G007950916


product price: $16.97
/ea

Key Features

Features
Beveled Edge Claws for Wedging, Claws Stay Sharp for Access to Tight Spaces, High Leverage Head for Prying, Forged from Steel for Heavy-Duty Use, Optimized Beveled Slots for Pulling Nails, SHOCKSHIELD Vibration-Reducing Grip
Type
Pry Bars
Overall Length
15 in
End Style
Claw
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9035
Zoro #
G007950916
UPC #
045242576531
Country of Origin
Viet Nam

Dimensions

Overall Length
15 in
Handle Length
15 in
Bar Width
2 3/4 in
End Width
1 3/4 in

Details

Item
Pry Bar
Features
Beveled Edge Claws for Wedging, Claws Stay Sharp for Access to Tight Spaces, High Leverage Head for Prying, Forged from Steel for Heavy-Duty Use, Optimized Beveled Slots for Pulling Nails, SHOCKSHIELD Vibration-Reducing Grip
Type
Pry Bars
End Style
Claw
Handle Material
Rubber
Bar Color
Silver
Weight
1.7 lb
Bar Material
Steel
Number of Nail Slots
2
End Angle Style
L-Shape, Offset
Bar Shape
Flat

Description

The MILWUAKEE 15" Pry Bar has a SHOCKSHIELD grip for ultimate vibration reduction. This pry bar is designed to withstand the toughest of jobsite conditions while remaining sharp enough to pry, pull and scrape in tight spaces. The claws are induction hardened for added strength, ensuring long-lasting sharpness over the life of the tool. The high-leverage head of the pry bar is designed for easier prying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.