HID LED, 21 W, 35 W, 45 W, ED17, E26

  • Mfr # LED/LC/ED17/7SC

  • Zoro # G007963862


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
21 W, 35 W, 45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED/LC/ED17/7SC
Zoro #
G007963862
UPC #
662049524208
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
5 1/2 in
Bulb Dia.
2 5/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
21 W, 35 W, 45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Color Temperature
5000K
Dimmable
No
Lumens
4,000 lm
Rated Life
50,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Includes
EX39 Socket Adapter, In-Line Fuse
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED/LC/ED17/7SC
Bulb Start Type
Line Voltage
Light Color
White
Color Rendering Index
70
Light Distribution
Omnidirectional
Bulb Power Source
Direct Wired
Standards
cULus
Shatter-Resistant
No
Bulb Style
Corncob
Bulb UL Type
Type B
Lumen Selectable
Yes
Maximum Operating Temperature
122 Degrees F
UL 1993 Environmental Rating
Damp Location
High Pressure Sodium Wattage Equivalency
50 W, 70 W, 100 W
Dimming Type
No Dimming
Dimming Method
No Dimming
Series
LumenChoice; SpectraChoice
Color Selectable
Yes
Metal Halide Wattage Equivalency
50 W, 70 W, 100 W, 175 W
Bulb Minimum Starting Temperature
-20 Degrees C

Description

HID Replacement LED Bulb, Bulb Dia. 2 5/8 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 50 W, 70 W, 100 W, Lumens 4,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, 70 W, 100 W, 175 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 21 W, 35 W, 45 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Color Rendering Index 70, For Enclosed Fixtures Yes, Lumen Selectable Yes, Bulb Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.