Linear LED, 120 to 277 V, 48 in L
- Mfr # LED14BDT8/G4/8SC
- Zoro # G323649822
product price:Â
$
8.89
/ea
Sold in multiples of 20 for
$177.80
Key Features
Bulb Base Type
Medium Bi-Pin (G13)
Overall Length
48 in
Maximum Operating Temperature
45 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED14BDT8/G4/8SC
- Zoro #
- G323649822
- UPC #
- 662049525755
- Country of Origin
- China
- Bulb Base Type
- Medium Bi-Pin (G13)
- Maximum Operating Temperature
- 45 Degrees C
- Bulb Minimum Starting Temperature
- -20 Degrees C
- UL 1993 Environmental Rating
- Damp Location
- Bulb UL Type
- Type B
- Lumens
- 1,850 lm
- Standards
- cULus
- Item
- Linear LED
- Bulb Shape
- T8
- Incandescent Wattage Equivalency
- 25 W, 28 W, 32 W
- Dimming Method
- No Dimming
- Dimming Type
- No Dimming
- Watts
- 14 W
- Bulb Designation
- LED14BDT8/G4/8SC
- Voltage
- 120 to 277V
- Color Rendering Index
- 80
- Color Temperature
- 3000K, 3500K, 4000K, 5000K
- Lumen Selectable
- No
- Dimmable
- No
- Rated Life
- 50,000 hr
- Color Selectable
- Yes
Dimensions
- Overall Length
- 48 in
- Bulb Dia.
- 1 in
- Nominal Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,850 lm, Nominal Length 48 in, Shatter-Resistant No, Watts 14 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.